Packing tape F29 polypropylene with acrylate adh. 50mmx66m buff

  • ERIKS:12532721
  • Manufacturer:4026359013078
Image 1
PP packing tape with acrylate adhesive

Design: Biaxial stretched PP foil, coated with strong acrylate adhesive on one side. Temperature resistance from –30 °C to +70 °C.

Application: Packing tape for the secure, permanent sealing of boxes.

Save to list

€3.12/ rollexcl. VAT

€3.78incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Width
48 mm
Length
66 m
Thickness
46 mm
Colour
Light Brown