





€55.10/ pieceexcl. VAT
€66.67incl. VAT
Estimated delivery date - 31/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €55.10 | - |
5+ | €41.33 | 25.00% |
25+ | €38.57 | 30.00% |
50+ | €33.06 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GRST |
Norm design | DIN 3760-AS |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | Yes |