Ooghoutschr_open 8 4,3 80 /100

  • ERIKS:11843014
  • Manufacturer:4043952671078
Image 1
Save to list

€0.50/ pieceexcl. VAT

€0.60incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Inner diameter of eye
25 mm
Shaft Diameter
4.3
Shaft length
80 mm