Ooghoutschr_open 3 2,3 30 /100

  • ERIKS:11843002
  • Manufacturer:4043952671023
Image 1
Save to list

€0.16/ pieceexcl. VAT

€0.19incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Inner diameter of eye
10 mm
Shaft Diameter
2.3
Shaft length
30 mm