Ooghoutschr_open 1 2,3 20 /100

  • ERIKS:11843000
  • Manufacturer:4043952671009
Image 1
Save to list

€0.14/ pieceexcl. VAT

€0.17incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Inner diameter of eye
6 mm
Shaft Diameter
2.3
Shaft length
20 mm