Ooghoutschr_dicht 37 4,7 40 /100

  • ERIKS:11842997
  • Manufacturer:4043952670590
Image 1
Save to list

€0.43/ pieceexcl. VAT

€0.52incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Inner diameter of eye
50 mm
Shaft Diameter
4.7
Shaft length
40 mm