OMNI RVS A2/A2 PBK BLKLNG 5,0X12MM

  • ERIKS:23253963
  • Manufacturer:8715493363571
Image 1
Save to list

€0.16/ pieceexcl. VAT

€0.20incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material sleeve
Stainless steel A2
Material of pin
Stainless steel A2
Head form
Truss head
Diameter
5 mm
Length
12 mm