



€3.61/ pieceexcl. VAT
€4.37incl. VAT
349 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.61 | - |
5+ | €2.89 | 20.00% |
10+ | €2.35 | 35.00% |
30+ | €1.81 | 50.00% |
50+ | €1.62 | 55.00% |
100+ | €1.44 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft Diameter | 14 mm |
Housing diameter | 20 mm |
Brand design | RZV |
Material lip | NBR |
Seal height | 5 mm |
Maximum static pressure | 0.5 bar |
Maximum shaft speed | 6 m/s |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | RZV |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | No |