



€3.64/ pieceexcl. VAT
€4.40incl. VAT
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.64 | - |
5+ | €2.91 | 20.00% |
10+ | €2.37 | 35.00% |
30+ | €1.82 | 50.00% |
50+ | €1.64 | 55.00% |
100+ | €1.46 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Rubber |
Shaft Diameter | 10 mm |
Housing diameter | 15 mm |
Brand design | RZV |
Material lip | NBR |
Seal height | 3 mm |
Maximum static pressure | 0.5 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | RZV |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | No |