



Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft Diameter | 45 mm |
Housing diameter | 65 mm |
Brand design | RST-D |
Material lip | NBR |
Seal height | 7 mm |
Spring material | Carbon steel |
Maximum static pressure | 10 bar |
Maximum shaft speed | 9 m/s |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 1 MPa |
Type | RST-D |
Material surface | Rubber |
Pressure resistant | Yes |
With dust lip | Yes |