Oil seal NBR RST 152,4x177,8x12,7

  • ERIKS:10011888
Image 1
Image 2
Image 1
Image 2
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Rubber
Shaft Diameter
152.4 mm
Housing diameter
177.8 mm
Brand design
RST
Material lip
NBR
Seal height
12.7 mm
Spring material
Carbon steel
Maximum static pressure
0.5 bar
Temperature range
from -40 to 100 °C
Maximum static pressure (not bar)
0.05 MPa
Type
RST
Norm design
DIN 3760-AS 
Material surface
Rubber
Pressure resistant
No
With dust lip
Yes