





Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft Diameter | 24 mm |
Housing diameter | 32 mm |
Brand design | RGZV |
Material lip | NBR |
Seal height | 4 mm |
Maximum static pressure | 0.5 bar |
Maximum shaft speed | 9 m/s |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | RGZV |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | No |