



€14.50/ pieceexcl. VAT
€17.55incl. VAT
1068 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.50 | - |
5+ | €11.60 | 20.00% |
10+ | €9.43 | 35.00% |
30+ | €7.25 | 50.00% |
50+ | €6.53 | 55.00% |
100+ | €5.80 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft Diameter | 65 mm |
Housing diameter | 90 mm |
Brand design | R-DUO |
Material lip | NBR |
Seal height | 12 mm |
Spring material | SS 304 (1.4301) |
Maximum static pressure | 0.5 bar |
Maximum shaft speed | 9 m/s |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | R-DUO |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | No |