



€22.10/ pieceexcl. VAT
€26.74incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.10 | - |
5+ | €17.68 | 20.00% |
10+ | €14.37 | 35.00% |
30+ | €11.05 | 50.00% |
50+ | €9.95 | 55.00% |
100+ | €8.84 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Rubber |
Shaft Diameter | 28 mm |
Housing diameter | 40 mm |
Brand design | R-DUO |
Material lip | NBR |
Seal height | 8 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.5 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | R-DUO |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | No |