



€22.70/ pieceexcl. VAT
€27.47incl. VAT
83 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.70 | - |
5+ | €18.16 | 20.00% |
10+ | €14.76 | 35.00% |
30+ | €11.35 | 50.00% |
50+ | €10.22 | 55.00% |
100+ | €9.08 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft Diameter | 25 mm |
Housing diameter | 35 mm |
Brand design | R-DUO |
Material lip | NBR |
Seal height | 7 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.5 bar |
Maximum shaft speed | 9 m/s |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | R-DUO |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | No |