Oil seal NBR R 95x136x13

  • ERIKS:10006267
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€38.40/ pieceexcl. VAT

€46.46incl. VAT

Estimated delivery date - 10/05/2027

Volume discount

Quantityexcl. VATDiscount

1+

€38.40

-

5+

€28.80

25.00%

25+

€26.88

30.00%

50+

€23.04

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Rubber
Shaft Diameter
95 mm
Housing diameter
136 mm
Brand design
R
Material lip
NBR
Seal height
13 mm
Spring material
Carbon steel
Maximum static pressure
0.5 bar
Temperature range
from -40 to 100 °C
Maximum static pressure (not bar)
0.05 MPa
Type
R
Norm design
DIN 3760-A
Material surface
Rubber
Pressure resistant
No
With dust lip
No