





€4.25/ pieceexcl. VAT
€5.14incl. VAT
303 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.25 | - |
5+ | €3.40 | 20.00% |
10+ | €2.76 | 35.00% |
30+ | €2.13 | 50.00% |
50+ | €1.91 | 55.00% |
100+ | €1.70 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Rubber |
Shaft Diameter | 16 mm |
Housing diameter | 32 mm |
Brand design | R |
Material lip | NBR |
Seal height | 10 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.5 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | R |
Norm design | DIN 3760-A |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | No |