





€13.90/ pieceexcl. VAT
€16.82incl. VAT
472 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.90 | - |
5+ | €11.12 | 20.00% |
10+ | €9.04 | 35.00% |
30+ | €6.95 | 50.00% |
50+ | €6.26 | 55.00% |
100+ | €5.56 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft Diameter | 55 mm |
Housing diameter | 78 mm |
Brand design | MST |
Material lip | NBR |
Seal height | 12 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.2 bar |
Maximum shaft speed | 9 m/s |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.02 MPa |
Type | MST |
Norm design | DIN 3760-BS |
Material surface | Metal |
Pressure resistant | No |
With dust lip | Yes |