





€5.90/ pieceexcl. VAT
€7.14incl. VAT
387 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.90 | - |
5+ | €4.72 | 20.00% |
10+ | €3.84 | 35.00% |
30+ | €2.95 | 50.00% |
50+ | €2.66 | 55.00% |
100+ | €2.36 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft Diameter | 20 mm |
Housing diameter | 32 mm |
Brand design | MST |
Material lip | NBR |
Seal height | 7 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.2 bar |
Maximum shaft speed | 9 m/s |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.02 MPa |
Type | MST |
Norm design | DIN 3760-BS |
Material surface | Metal |
Pressure resistant | No |
With dust lip | Yes |