Oil seal NBR M 58x75x10

  • ERIKS:10004728
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€8.70/ pieceexcl. VAT

€10.53incl. VAT

Estimated delivery date - 07/05/2027

Volume discount

Quantityexcl. VATDiscount

1+

€8.70

-

5+

€6.96

20.00%

10+

€5.66

35.00%

30+

€4.35

50.00%

50+

€3.92

55.00%

100+

€3.48

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Metal
Shaft Diameter
58 mm
Housing diameter
75 mm
Brand design
M
Material lip
NBR
Seal height
10 mm
Spring material
Carbon steel
Maximum static pressure
0.2 bar
Temperature range
from -40 to 100 °C
Maximum static pressure (not bar)
0.02 MPa
Type
M
Norm design
DIN 3760-B 
Material surface
Metal
Pressure resistant
No
With dust lip
No