





€9.85/ pieceexcl. VAT
€11.92incl. VAT
152 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.85 | - |
5+ | €7.88 | 20.00% |
10+ | €6.40 | 35.00% |
30+ | €4.93 | 50.00% |
50+ | €4.43 | 55.00% |
100+ | €3.94 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Metal |
Shaft Diameter | 50 mm |
Housing diameter | 72 mm |
Brand design | M |
Material lip | NBR |
Seal height | 10 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.2 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.02 MPa |
Type | M |
Norm design | DIN 3760-B |
Material surface | Metal |
Pressure resistant | No |
With dust lip | No |