



€19.20/ pieceexcl. VAT
€23.23incl. VAT
Estimated delivery date - 21/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.20 | - |
5+ | €15.36 | 20.00% |
10+ | €12.48 | 35.00% |
30+ | €9.60 | 50.00% |
50+ | €8.64 | 55.00% |
100+ | €7.68 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft Diameter | 60 mm |
Housing diameter | 80 mm |
Brand design | GVST |
Material lip | NBR |
Seal height | 12 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.5 bar |
Maximum shaft speed | 9 m/s |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | GVST |
Norm design | DIN 3760-CS |
Material surface | Metal |
Pressure resistant | No |
With dust lip | Yes |