





€51.50/ pieceexcl. VAT
€62.32incl. VAT
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €51.50 | - |
5+ | €41.20 | 20.00% |
10+ | €33.48 | 35.00% |
30+ | €25.75 | 50.00% |
50+ | €23.18 | 55.00% |
100+ | €20.60 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft Diameter | 55.56 mm |
Housing diameter | 76.2 mm |
Brand design | GVP |
Material lip | NBR |
Seal height | 12.7 mm |
Spring material | Carbon steel |
Maximum static pressure | 5 bar |
Maximum shaft speed | 15 m/s |
Temperature range | from -25 to 120 °C |
Maximum static pressure (not bar) | 0.5 MPa |
Type | GVP |
Material surface | Metal |
Pressure resistant | No |
With dust lip | No |