Oil seal NBR GV 22x47x10

  • ERIKS:10005215
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€7.65/ pieceexcl. VAT

€9.26incl. VAT

Estimated delivery date - 03/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.65

-

5+

€6.12

20.00%

10+

€4.97

35.00%

30+

€3.83

50.00%

50+

€3.44

55.00%

100+

€3.06

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Metal
Shaft Diameter
22 mm
Housing diameter
47 mm
Brand design
GV
Material lip
NBR
Seal height
10 mm
Spring material
Carbon steel
Maximum static pressure
0.5 bar
Temperature range
from -40 to 100 °C
Maximum static pressure (not bar)
0.05 MPa
Type
GV
Norm design
DIN 3760-C
Material surface
Metal
Pressure resistant
No
With dust lip
No