



Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Rubber |
Shaft Diameter | 12 mm |
Housing diameter | 18 mm |
Brand design | RZV |
Material lip | FKM |
Seal height | 3 mm |
Maximum static pressure | 0.5 bar |
Temperature range | from -20 to 200 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | RZV |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | No |