



€47.60/ pieceexcl. VAT
€57.60incl. VAT
Estimated delivery date - 01/06/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €47.60 | - |
5+ | €38.08 | 20.00% |
10+ | €30.94 | 35.00% |
30+ | €23.80 | 50.00% |
50+ | €21.42 | 55.00% |
100+ | €19.04 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Rubber |
Shaft Diameter | 60 mm |
Housing diameter | 110 mm |
Brand design | RST |
Material lip | FKM |
Seal height | 13 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.5 bar |
Temperature range | from -20 to 200 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | RST |
Norm design | DIN 3760-AS |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | Yes |