





€16.60/ pieceexcl. VAT
€20.09incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.60 | - |
5+ | €13.28 | 20.00% |
10+ | €10.79 | 35.00% |
30+ | €8.30 | 50.00% |
50+ | €7.47 | 55.00% |
100+ | €6.64 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft Diameter | 43 mm |
Housing diameter | 60 mm |
Brand design | R |
Material lip | FKM |
Seal height | 10 mm |
Spring material | SS 304 (1.4301) |
Maximum static pressure | 0.5 bar |
Maximum shaft speed | 35 m/s |
Temperature range | from -20 to 200 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | R |
Norm design | DIN 3760-A |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | No |