





€404.00/ pieceexcl. VAT
€488.84incl. VAT
8 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €404.00 | - |
5+ | €303.00 | 25.00% |
25+ | €282.80 | 30.00% |
50+ | €242.40 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft Diameter | 260 mm |
Housing diameter | 290 mm |
Brand design | R |
Material lip | FKM |
Seal height | 16 mm |
Spring material | SS 304 (1.4301) |
Maximum static pressure | 0.5 bar |
Maximum shaft speed | 35 m/s |
Temperature range | from -20 to 200 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | R |
Norm design | DIN 3760-A |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | No |