





€20.20/ pieceexcl. VAT
€24.44incl. VAT
119 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.20 | - |
5+ | €16.16 | 20.00% |
10+ | €13.13 | 35.00% |
30+ | €10.10 | 50.00% |
50+ | €9.09 | 55.00% |
100+ | €8.08 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft Diameter | 25 mm |
Housing diameter | 47 mm |
Brand design | R |
Material lip | FKM |
Seal height | 7 mm |
Spring material | SS 304 (1.4301) |
Maximum static pressure | 0.5 bar |
Maximum shaft speed | 35 m/s |
Temperature range | from -20 to 200 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | R |
Norm design | DIN 3760-A |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | No |