





€14.50/ pieceexcl. VAT
€17.55incl. VAT
239 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.50 | - |
5+ | €11.60 | 20.00% |
10+ | €9.43 | 35.00% |
30+ | €7.25 | 50.00% |
50+ | €6.53 | 55.00% |
100+ | €5.80 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Rubber |
Shaft Diameter | 10 mm |
Housing diameter | 16 mm |
Brand design | R |
Material lip | FKM |
Seal height | 4 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.5 bar |
Temperature range | from -20 to 200 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | R |
Norm design | DIN 3760-A |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | No |