





€47.00/ pieceexcl. VAT
€56.87incl. VAT
9 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €47.00 | - |
5+ | €37.60 | 20.00% |
10+ | €30.55 | 35.00% |
30+ | €23.50 | 50.00% |
50+ | €21.15 | 55.00% |
100+ | €18.80 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft Diameter | 70 mm |
Housing diameter | 90 mm |
Brand design | GRST |
Material lip | FKM |
Seal height | 10 mm |
Spring material | SS 304 (1.4301) |
Maximum static pressure | 0.5 bar |
Maximum shaft speed | 35 m/s |
Temperature range | from -20 to 200 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | GRST |
Norm design | DIN 3760-AS |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | Yes |