





€17.50/ pieceexcl. VAT
€21.18incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.50 | - |
5+ | €14.00 | 20.00% |
10+ | €11.38 | 35.00% |
30+ | €8.75 | 50.00% |
50+ | €7.88 | 55.00% |
100+ | €7.00 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft Diameter | 18 mm |
Housing diameter | 32 mm |
Brand design | GR |
Material lip | FKM |
Seal height | 7 mm |
Spring material | SS 304 (1.4301) |
Maximum static pressure | 0.5 bar |
Maximum shaft speed | 35 m/s |
Temperature range | from -20 to 200 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | GR |
Norm design | DIN 3760-A |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | No |