
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2171 |
Connection | External thread |
Nominal inner diameter | 1/4" BSPP(G) |
Height | 80 mm |
Housing material | Brass |
Material glass | Soda-lime glass |
Lockable | No |
With drain | No |
With de-aeration | No |
Self-locking | No |
Self-venting | No |
Medium temperature | from 0 to 150 |