
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2172 |
Connection | External thread |
Nominal inner diameter | 1/4" BSPP(G) |
Height | 80 mm |
Housing material | Brass |
Lockable | No |
With drain | No |
With de-aeration | No |
Self-locking | No |
Self-venting | No |