€3.07/ pieceexcl. VAT
€3.71incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2217 |
Shape | Nut |
Material | Stainless steel |
Material quality | SS316 |
Nominal inner diameter | 1" |
Connection | Internal thread (BSPP) |