
€1.17/ pieceexcl. VAT
€1.42incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Inner Diameter | 152 mm |
Outer Diameter | 23 mm |
Thickness | 34 mm |
Surface protection | Delta Protekt® |
Dimension | 14 mm |
Suitable for bolt size metric (M..) | 14 |
Type | Retaining ring |