
€0.25/ pieceexcl. VAT
€0.31incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 5 |
Material | Other |
Material quality | Other |
Pitch thread | 8 |
Wrench width | 8 mm |