
€1.44/ pieceexcl. VAT
€1.75incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 10 |
Material | Other |
Material quality | Other |
Pitch thread | 15 |
Wrench width | 17 mm |