
€3.36/ pieceexcl. VAT
€4.07incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 16 |
Material | Stainless steel |
Material quality | Other |
Pitch thread | 2 |
Wrench width | 24 mm |