Moer DIN 934 A4 M 4 KVP-200 I4032

  • ERIKS:14283574
  • Manufacturer:8716024212856
Image 1
Save to list

€0.05/ pieceexcl. VAT

€0.06incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
4
Material
Stainless steel
Pitch thread
7
Wrench width
7 mm