Moer DIN 934 A4 M 3 KVP-200 I4032

  • ERIKS:14283573
  • Manufacturer:8716024212825
Image 1
Save to list

€0.04/ pieceexcl. VAT

€0.05incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
3
Material
Stainless steel
Pitch thread
5
Wrench width
55 mm