Moer DIN 934 A2-70 M 6 Links - 100 I4032

  • ERIKS:14283211
  • Manufacturer:8716024211798
Image 1
Save to list

€0.11/ pieceexcl. VAT

€0.13incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
6
Material
Stainless steel
Pitch thread
1
Wrench width
10 mm