Moer DIN 934 A2-70 M 5 Links - 100 I4032

  • ERIKS:14283210
  • Manufacturer:8716024096821
Image 1
Save to list

€0.09/ pieceexcl. VAT

€0.11incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
5
Material
Stainless steel
Pitch thread
8
Wrench width
8 mm