Moer DIN 934 A2-70 M 22 KVP-25 I4032

  • ERIKS:14273688
  • Manufacturer:8716024212283
Image 1
Save to list

€2.90/ pieceexcl. VAT

€3.51incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
22
Material
Stainless steel
Pitch thread
25
Wrench width
32 mm