Moer DIN 934 A2-70 M 12 Links - 50 I4032

  • ERIKS:14283212
  • Manufacturer:8716024212054
Image 1
Save to list

€0.91/ pieceexcl. VAT

€1.11incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
12
Material
Stainless steel
Pitch thread
175
Wrench width
19 mm