Moer DIN 934 A2-50 M 8 X 1 - 100 I4032

  • ERIKS:14283204
  • Manufacturer:8716024472557
Image 1
Save to list

€0.34/ pieceexcl. VAT

€0.42incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
8
Material
Stainless steel
Pitch thread
1
Wrench width
13 mm