Moer DIN 934 A2-50 M 30 Links - 10 I4032

  • ERIKS:14273760
  • Manufacturer:8716024667069
Image 1
Save to list

€16.13/ pieceexcl. VAT

€19.52incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
30
Material
Stainless steel
Pitch thread
35
Wrench width
64 mm