Moer DIN 934 A2-50 M 20 X 1,5 - 50 I4032

  • ERIKS:14282904
  • Manufacturer:8716024050519
Image 1
Save to list

€3.03/ pieceexcl. VAT

€3.67incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
20
Material
Stainless steel
Pitch thread
15
Wrench width
30 mm