Moer DIN 934 A2-50 M 18 X 1,5 - 50 I4032

  • ERIKS:14283209
  • Manufacturer:8716024472533
Image 1
Save to list

€3.37/ pieceexcl. VAT

€4.07incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
18
Material
Stainless steel
Pitch thread
15
Wrench width
27 mm