Moer DIN 934 A2-50 M 16 X 1,5 - 50 I4032

  • ERIKS:14283208
  • Manufacturer:8716024236821
Image 1
Save to list

€1.85/ pieceexcl. VAT

€2.23incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
16
Material
Stainless steel
Pitch thread
15
Wrench width
24 mm